Clothes Locker with Plinth


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99


Description unavailable

Feature Attributes

Finish:
Stove Enamelled
Internal Depth:
475 mm
Door Type:
Solid Panel Doors
Material:
Welded Sheet Steel
Design:
Welded
Colour:
Light Grey
More attributes