Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
Clothes Lockers
By WOLF
Reset
Clear All
No. of Compartments
Select
Door Colour
Select
Width
Select
See all variants from
£649.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£649.99
Description
Description unavailable
Feature Attributes
Design:
Spot Welded
Material:
Sheet Steel
Finish:
Stove Enamelled
Door Type:
Solid Panel Doors
Internal Depth:
475 mm
Internal Height:
540 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome