Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
Compartment Locker, 1 Compartment, Shelf Compartments Height 1800mm
By WOLF
9 Variants From
£699.99
Inc VAT (20%)
See 9 Product Variants
£699.99
Description
Description unavailable
Feature Attributes
Material:
Sheet Steel
Internal Width:
298 mm
Internal Depth:
475 mm
Finish:
Stove Enamelled
Door Type:
Hinged Door
Design:
Spot Welded
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome