Compartment Locker - Height 450mm


Select
Select
Select
£799.99 Inc VAT (20%)


See all variants from £799.99


Description unavailable

Feature Attributes

Design:
Spot Welded
Internal Depth:
475 mm
Internal Height:
410 mm
Door Type:
Hinged Door
Material:
Sheet Steel
Finish:
Stove Enamelled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome