Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
Extension Unit Steel Lockers with Compartments
By CEHA
Reset
Clear All
Door Colour
Select
Width
Select
See all variants from
£429.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£429.99
Description unavailable
Feature Attributes
Internal Depth:
458 mm
Door Type:
Hinged Door
Design:
Welded
No. of Compartments:
1
Finish:
Powder-Coated
Colour:
Light Grey
More attributes