Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
Half-height Cloakroom Lockers with Bench Base Frame, Perforated Wall
By WOLF
Reset
Clear All
Colour
Select
No. of Compartments
Select
See all variants from
£1,049.99
Inc VAT (20%)
Up to 4.5% off
1
Add to basket
Add to quotation
See all variants from
£1,049.99
Description unavailable
Feature Attributes
Internal Height:
250/1420 mm
Internal Width:
298 mm
Series:
Berlin
Material:
Sheet Steel
Supplied:
Assembled
Compartment Width:
300 mm
More attributes