Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
Half-Height Cloakroom Lockers
By EUROKRAFTbasic
Reset
Clear All
No. of Compartments
Select
Door Colour
Select
Width
Select
See all variants from
£659.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£659.99
Description unavailable
Feature Attributes
Door Type:
Hinged Door
Finish:
Powder-coated
Design:
Welded
Internal Depth:
470 mm
Material:
Sheet Steel
Internal Height:
835 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome