INTRO Steel Compartment Locker - Height 580mm - WxD 1220 X 500mm, 12 Compartments, Light Grey Body, Light Grey Doors

Order Code: ZT2679826S

£3,999.99 Inc VAT (20%)


Description

INTRO steel compartment locker, compartment height 580 mm, WxD 1220 x 500 mm, 12 compartments, light grey body, light grey doors. Supplied = assembled. Height = 1950 mm. Depth = 500 mm. Width = 1220 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = cylinder lock, individual key. Number of compartments wide = 4 pcs. Number of compartments = 12 pcs. Compartment width = 300 mm. Material = sheet steel. Locker height = 1950 mm. Internal fittings = without interior fittings. Internal width = 260 mm. Internal height = 580 mm. Internal depth = 460 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 580 mm. Shelf width = 300 mm. Shelf depth = 500 mm. Plinth height = 100 mm. Design = welded. Finish = painted. Durable steel construction. Cylinder lock with 2 keys. Ventilation openings in the rear wall and 20 mm wall spacer. 170° door opening angle. High quality stove enamelling for high UV and corrosion resistance. XL INTRO steel compartment locker, body made of sturdy steel with high quality stove enamelling for high UV and corrosion resistance. Reinforced doors for high levels of stability, with stop dampers, doors with robust continuous hinge, hinged at the right. Rear wall with large air inlet and 18 mm wall spacers, on a 100 mm high, black grey plinth. Lock system for up to 1000 different closures. Supplied fully assembled. Other types of locks possible on request.

See full description
Specifications for INTRO Steel Compartment Locker - Height 580mm - WxD 1220 X 500mm, 12 Compartments, Light Grey Body, Light Grey Doors
  • Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Finish
    Painted
  • Internal Width
    260mm
  • Internal Height
    580mm
  • Internal Depth
    460mm
  • Design
    Welded
  • No. of Compartments
    4
  • Colour
    Light Grey
  • Door Colour
    Light Grey
  • Compartment Width
    300mm
  • Supplied
    Assembled
  • Depth
    500mm
  • Locker Height
    1950mm
  • No. of Keys
    2
  • Width
    1220mm
  • Height
    1950mm
  • Plinth Height
    100mm
  • Shelf Depth
    500mm
  • Internal Fittings
    without Interior Fittings
  • Shelf Width
    300mm
  • Compartment height
    580mm
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome