Lowboard with Hinged Doors, 1 Drawer, 1 Compartment


Select
Select
£4,999.99 Inc VAT (20%)


See all variants from £4,999.99


Description unavailable

Feature Attributes

Material:
Steel
Door Type:
Hinged Door
Product Type:
Lowboards with Hinged Doors
Width:
1540 mm
Supplied:
Partially Assembled
Depth:
385 mm
More attributes