MC Series Cube Lockers


£119.99 Inc VAT (20%)

See 4 Product Variants
£119.99

Description


Description unavailable

Feature Attributes

Colour:
Grey
External Width:
400 mm
External Depth:
400 mm
Warranty:
5 Year Warranty
Internal Width:
398 mm
Batteries Required:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome