Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
PL Series Personal Lockers with Combination Lock
By Phoenix Safe
2 Variants From
£189.99
Inc VAT (20%)
See 2 Product Variants
£189.99
Description
Description unavailable
Feature Attributes
Colour:
Grey
Weight:
15 kg
External Depth:
300 mm
External Width:
300 mm
External Height:
1830 mm
Warranty:
5 Year Warranty
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome