PL Series Personal Lockers with Electronic Lock


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description


Description unavailable

Feature Attributes

Colour:
Grey
Weight:
15 kg
External Height:
1830 mm
External Width:
300 mm
External Depth:
300 mm
Warranty:
5 Year Warranty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome