Practical Wardrobes


£599.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £599.99


Description unavailable

Feature Attributes

Door Type:
Hinged Door
Material:
Sheet Steel
Internal Depth:
475 mm
Finish:
Stove Enamelled
Design:
Spot Welded
Colour:
Light Grey
More attributes