Probe Keyless Coloured Lockers with Combination Lock


£229.99 Inc VAT (20%)
Up to 3% off

See all variants from £229.99

Description

Robustly constructed lockers with re-inforced doors.Combination lock, not supplied with any keys. Service key override or code reset to default setting, master keys sold separately on request when ordering a batch of lockers if required.Powder coated antibacterial finish in a range of colours.Each door features an air vent system.Semi-concealed hinges.Pre-drilled ready for nesting/attaching together.Meets BS 4680:1996 standard duty (excluding size specification) .Fire Zero - Tested to EN 13501-1:2007 +A1:2009 relating to fire performance and comply with Building Bulletin 100: Design for fire safety in schools.H x W: 1778 x 305mm.Sloping top option available on-line.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome