Qube Door Locker Depth Goose Grey


£269.99 Inc VAT (20%)

See 4 Product Variants
£269.99

Description


Description unavailable

Feature Attributes

Width:
457 mm
Depth:
450 mm
Colour:
Goose Grey
Material:
Steel
Height:
1800 mm
Type:
Lockers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome