Standard Lockers - Perforated Doors - Nest 1


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

Solid and perforated door lockers with improved security. Riveted/welded cold rolled mild steel construction. Durable epoxy powder coated for a high quality chip-resistant finish. Single door locker fitted with hat shelf and double coat hook. Rails as standard on 450mm deep,
one and two door lockers. Door stiffeners for added strength and security. Vents in top and bottom for improved air circulation.
Recessed camlock with plastic card holder. Fitted with standard deadlock and supplied with two keys.
Contents not included.

Shelves
Shelves have an extended lip to provide a division between doors, offering protection against doors being prised open.

Locks
The cam locks through the door into a slot in the frame to provide rigidity and added security.

Sloping Tops
Prevents litter being left on locker tops and makes cleaning easier.

Air Vents
Standard on all lockers.

Nesting Lockers
Nesting lockers are available in single units or nests of two or three lockers. This makes installation easier and quicker in larger applications.

2 Door Perforated
For added ventilation, particularly useful where damp clothes and odours pose a problem.

2 Door Standard
Each compartment has a fixed garment hanging rail (except for 300mm deep). Each compartment has two coat hooks.

UK Manufactured

Images are for illustration purposes only

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome