1. Storage & Handling/
  2. Lockers/
  3. Standard Lockers

Standard Unit Steel Lockers with Compartments


See all variants from
£479.99Inc VAT (20%)
See all variants from £479.99

Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Internal Depth:
458 mm
Finish:
Powder-Coated
Design:
Welded
Door Type:
Hinged Door
Supplied:
Flat Pack
More attributes