Steel Lockers - Extension Units


£399.99 Inc VAT (20%)

See 9 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Finish:
Stove Enamelled
Material:
Steel
Internal Depth:
475 mm
Design:
Plug In
Door Type:
Hinged Door
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome