Steel Lockers - Flat Pack, Extension Unit


£649.99 Inc VAT (20%)

See all variants from £649.99


Description unavailable

Feature Attributes

No. of Compartments:
1
Design:
Plug In
Door Type:
Hinged Door
Material:
Steel
Finish:
Stove Enamelled
Internal Depth:
475 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome