Steel Lockers - Flat Pack, Standard Unit


£699.99 Inc VAT (20%)

See all variants from £699.99


Description unavailable

Feature Attributes

Design:
Plug In
Finish:
Stove Enamelled
Door Type:
Hinged Door
Material:
Steel
Internal Depth:
475 mm
No. of Compartments:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome