Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
Steel Lockers with Stud Feet - Half-Height Compartments - Solid Panel Doors
By WOLF
Reset
Clear All
Colour
Select
No. of Compartments
Select
Width
Select
See all variants from
£649.99
Inc VAT (20%)
Up to 4.5% off
1
Add to basket
Add to quotation
See all variants from
£649.99
Description unavailable
Feature Attributes
Internal Height:
820 mm
Door Type:
Solid Panel Doors
Internal Depth:
475 mm
Finish:
Stove Enamelled
Material:
Sheet Steel
Design:
Spot Welded
More attributes