Triple Scissor Lift Tables


£13,399.99 Inc VAT (20%)
Up to 5% off

See 4 Product Variants
£13,399.99

Description


Description unavailable

Feature Attributes

Product Type:
Compact Lift Tables
Frame Colour:
Black, Yellow
Finish:
Powder-coated
Power:
2.2 kW
Supplied:
Assembled
Platform Width:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome