20mm Outside Diameter, Hydraulic Tube, 6 Metre Length, Metric Bright DIN 2391/C ST37.4, 3.5mm Wall Thickness, Bright Steel, Maximum Working Temperature +120┬░C, Maximum Working Pressure 388 bar, FT Pro