28mm Outside Diameter, Hydraulic Tube, 6 Metre Length, Metric Chrome 6 Free DIN 2391/C ST37.4, 2.5mm Wall Thickness, Steel, Maximum Working Temperature +120┬░C, Maximum Working Pressure 177 bar, FT Pro