Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Castors & Wheels
/
Steel Tubes
Brushed Nickel Tubes, 25mm
By Securit
2 Variants From
£15.99
Inc VAT (20%)
See 2 Product Variants
£15.99
Description unavailable
Feature Attributes
Material
:
Steel
Finish
:
Brushed Nickel
Diameter
:
25 mm