1. Storage & Handling/
  2. Castors & Wheels/
  3. Steel Tubes
Steel Round Tubes, 1m Length

Steel Round Tubes, 1m Length


2 Variants From
£11.99

Inc VAT (20%)

See 2 Product Variants
£11.99

Description

A light, multi-purpose round tube made from steel. Suitable for use in edge protection applications.
PRODUCT FEATURES
Steel tubing
1mm thick
Long lasting and versatile tubing

See full description

Feature Attributes

Thickness:

1 mm

Material:

Steel

Length:

1 m

Shape:

Round