Aluminium Step Ladders, Double Sided Access


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description


Description unavailable

Feature Attributes

Step Depth:
80 mm
Load Capacity:
150 kg
Supplied:
Assembled
Frame Colour:
Grey
Product Type:
Step Ladders, Double Sided
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome