Aluminium Step Ladders with Large Platform, Hand Rails on Both Sides


Select
£1,029.99 Inc VAT (20%)


See all variants from £1,029.99


Description unavailable

Feature Attributes

Step Depth:
80 mm
Load Capacity:
150 kg
Supplied:
Assembled
Frame Material:
Aluminium
Platform Width:
390 mm
Features:
Folding
More attributes