Aluminium Step Ladders with Storage Tray, Single Sided Access


Select
£429.99 Inc VAT (20%)


See all variants from £429.99


Description unavailable

Feature Attributes

Step Depth:
80 mm
Load Capacity:
150 kg
Frame Colour:
Grey
Supplied:
Assembled
Product Type:
Step Ladders, Single Sided
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome