Aluminium Warehouse Steps


£269.99 Inc VAT (20%)

See 4 Product Variants
£269.99

Description

Manufactured in the UK from high quality aluminium and steel, this range of warehouse steps is available in a wide variety of specifications. With deep serrated non-slip treads, double riveting and a reinforced bottom tread, each product places emphasis on safety and durability. Each model also comes with fitted wheels and safety rails on either side.

Features and Benefits
• Wheels to the rear of the product allow for easy manoeuvrability
• Heavy duty hand rails on both sides to increase stability and ensure safety
• Non-slip rubber feet to protect flooring and optimise grip on surfaces
• Reinforced bottom tread and box section back legs that bolster resistance to wear and tear over time and excess usage
• Aluminium and steel construction is lightweight for ease of carrying, yet offers good product longevity

Typical Applications
• Can be used for industrial purposes as well as for DIY or general applications

Notes
• Comes with a ten year guarantee (T's&C's apply)

Standards
• Certified to EN 131

Feature Attributes

Material:
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome