Aluminium Work Platform, Steps Ribbed Aluminium, Single Sided Access


£439.99 Inc VAT (20%)

See 3 Product Variants
£439.99

Description


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Frame Material:
Aluminium
Platform Width:
410 mm
Platform Depth:
300 mm
Access:
Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome