Aluminium Work Platform, Steps Steel Grate, Double Sided Access


£599.99 Inc VAT (20%)

See 3 Product Variants
£599.99

Description


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Frame Material:
Aluminium
Platform Depth:
300 mm
Platform Width:
410 mm
Tread Material:
Steel Grate
Access:
Double Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome