Aluminium Work Platform, Steps Steel Grate, Single Sided Access


Select
£559.99 Inc VAT (20%)


See all variants from £559.99

Description


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Frame Material:
Aluminium
Access:
Single Sided
Platform Width:
410 mm
Platform Depth:
300 mm
Tread Material:
Steel Grate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome