Bratt S Glass Fibre Double Sided Step Ladders


Select
£419.99 Inc VAT (20%)


See all variants from £419.99

Description

Manufactured from distinctive yellow 85mm x 30mm channel with glass fibre treads. The step is constructed as two front step sections which are hinged with non-lockable trestle hinges. The angle is restricted by two locking metal stays. The top treads come together to form a small platform. A very strong and versatile step for all trades.

These products complies to: ANSI 14-5 and ESI 13-1. and are Kitemarked BS EN 131

Feature Attributes

Ladder Type:
Double Sided
Ladder Material:
Glass Fibre
Step Material:
Glass Fibre
Standards Met:
ESI 13-1,ANSI 14-5,EN 131