Clip-Step Step Ladder, Double Sided Access, Slip Resistant R13, Heavy Duty


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description


Description unavailable

Feature Attributes

Step Depth:
80 mm
Load Capacity:
250 kg
Frame Colour:
Aluminium Silver
Supplied:
Assembled
Product Type:
Step Ladders, Double Sided
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome