Clip-Step Step Ladder, Single Sided Access, Slip Resistant R13, Durable


£499.99 Inc VAT (20%)

See 4 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Step Depth:
80 mm
Load Capacity:
250 kg
Frame Colour:
Aluminium Silver
Supplied:
Assembled
Frame Material:
Aluminium
Features:
Folding
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome