Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Step Ladders
Crossover Platform, Total Maximum Load 300 kg
By MUNK GmbH
See all variants from
£2,699.99
Inc VAT (20%)
See all variants from
£2,699.99
Description
Description unavailable
Feature Attributes
Product Type:
Crossover Platforms
Step Depth:
200 mm
Load Capacity:
300 kg
Supplied:
Assembled
Frame Material:
Aluminium Extruded Profile
Platform Width:
600 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome