Double Sided Step Ladders, Comfort Model with Ergo Pad


£319.99 Inc VAT (20%)

See all variants from £319.99

Description


Description unavailable

Feature Attributes

Step Depth:
80 mm
Load Capacity:
150 kg
Supplied:
Assembled
Product Type:
Step Ladders, Double Sided
Frame Material:
Aluminium
Features:
Folding
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome