1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders
Double Sided Step Ladders
Hover to enlarge the image

Double Sided Step Ladders


Select
See all variants from
£173.99

Inc VAT (20%)

See all variants from £173.99

Description unavailable

Feature Attributes

Platform Width:

360 mm

Step Depth:

80 mm

Product Type:

Step Ladder Double Sided

Platform Depth:

180 mm

Folded Width:

165 mm

Frame Material:

Aluminium

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome