0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

Electricians Fibreglass Platform Step Ladder 4 Tread 1.57m EN131

Order Code: ZT4794635S

£109.99 Inc VAT (20%)
£124.9912% off


Description

Excel Fibreglass Platform Step Ladder is made of fiberglass and has 4 treads. It is 1.57m tall and is EN131-certified. It is designed for electricians, home and garden work with maximum load capacity of 150kg. It is lightweight, durable, and non-conductive which means that they can be safely used around electricity. Other features include slip-resistant steps for comfortable standing, Holster top to keep tools organised, Sturdy platform provides a secure and comfortable work area.

Features:
Maximum Load Capacity of 150kg
Sturdy platform for added strength
Built-in tool tray for ease of use while working at height
Non-conductive material for working near electrical sources
Extra wide tread with slip-resistant surface and additional crossframe brackets to increase rigidity & stability
Suitable for both indoor and outdoor use
Approved to the latest EN131 standard
For Professional Use

Product Specification:
Brand: Excel
Barcode: 5056533499939
Material: Fibreglass
Tread Count: 4
Maximum Load: 150kg
Open Height: 1.57m
Space between Treads: 250mm
Dimension (H x W x L) : 1575 x 415 x 1010mm
Insulation Tested: Non-Conductive of Electricity
Certifications: EN131 Professional and Non-Professional Use

See full description
Specifications for Electricians Fibreglass Platform Step Ladder 4 Tread 1.57m EN131
  • Standards Met
    EN131
  • Maximum Load Capacity
    150kg
  • Open Height
    1.57m
  • Product Type
    Platform Step Ladder
  • Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome