Electricians Fibreglass Podium Step Ladders


£309.99 Inc VAT (20%)

See 2 Product Variants
£309.99

Description

Excel Fiberglass Podium Step Ladder with 8 tread and a platform is a versatile tool that can be used for a variety of tasks around the house or workplace with maximum load capacity of 150kg. It is lightweight and easy to move, but also stable and secure. The fiberglass construction makes it non-conductive, so it can be used safely around electricity. The ladder includes twin handrails for safety when climbing the ladder and Stabilisers which gives increased safety & stability when working at height.

Features:
Twin handrails for added safety during use
Maximum Load Capacity of 150kg
Non-conductive fibreglass ideal for working around electricity
Sturdy platform for added strength
Suitable for both indoor and outdoor use
Extra wide tread with slip-resistant surface and additional crossframe brackets to increase rigidity & stability
Stabilisers gives increased safety & stability when working at height
Approved to the latest EN131-7 standard
For Professional Use

Product Specification:
Brand: Excel
Barcode: 5056533499991
Material: Fibreglass
Tread Count: 8
Maximum Load: 150kg
Open Height: 3.18m
Platform Dimension: 406 x 475mm
Dimension (H x W x L) : 3180 x 844 x 1867
Space between Treads: 300mm
Insulation Tested: Non-Conductive of Electricity
Certifications: EN131-7 Professional and Non-Professional Use
Weight: 22.5kg

See full description

Feature Attributes

Weight:
22.5 kg
Product Type:
Podium Step Ladder
Open Height:
3.18 m
Maximum Load:
150 kg
Material:
Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome