Heavy Duty Double Sided Step Ladders


Select
£499.99 Inc VAT (20%)


See all variants from £499.99


Description unavailable

Feature Attributes

Step Depth:
60 mm
Load Capacity:
250 kg
Supplied:
Assembled
Frame Material:
Anodised Aluminium
Access:
Double Sided
Access Type:
Rungs
More attributes