1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders

Heavy-Duty Platform Step Ladder


Select
See all variants from
£142.99Inc VAT (20%)

See all variants from £142.99

Description

Updated version of the classic Class 1 step ladder for the new EN131 Professional ladder standard, these industrial steps are available in both platform and swing-back versions. They are wider than before, but still manufactured in the UK from heavy-duty channel section stiles with riveted treads. Available in sizes 3 to 12 treads.

Feature Attributes

Material:
Aluminium
Colour:
Silver
Weight Capacity:
150 kg
Standards Met:
EN131 Professional