Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Step Ladders
Industrial Steps, Aluminium Steps, Step Width 600mm
By MUNK GmbH
7 Variants From
£1,199.99
Inc VAT (20%)
See 7 Product Variants
£1,199.99
Description
Description unavailable
Feature Attributes
Step Depth:
240 mm
Product Type:
Industrial Stairways
Supplied:
Assembled
Frame Material:
Aluminium Extruded Profile
Slope:
45 °
Step Width:
600 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome