Industrial Steps, Perforated Sheet Steel Steps


Select
Select
£1,339.99 Inc VAT (20%)


See all variants from £1,339.99

Description


Description unavailable

Feature Attributes

Product Type:
Industrial Stairways
Step Depth:
225 mm
Supplied:
Assembled
Frame Material:
Aluminium Extruded Profile
Slope:
45 °
Tread Material:
Sheet Steel, Perforated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome