Industrial Warehouse Mobile Steps Anti-Slip PVC Tread


Select
£899.99 Inc VAT (20%)
Up to 3% off


See all variants from £899.99

Description

Strong, fully welded 25mm tubular steel frame.Independently tested to 300kg capacity.550mm wide treads.Platform size 550 x 400mm with toe boards.Braking system incorporates a "no access" handle when unbraked.Outboard wheels for greater stability.Blue as standard.Painted metal or slip resistant PVC treads.Made in UK.

Feature Attributes

Platform Size:
550 x 400 mm
Product Type:
Mobile Steps
Tread Width:
550 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome