Jumbo Step


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description

The new Little Giant Jumbo Step‚ is the ultimate combination of light weight, stability and strength. The Jumbo Step‚ 21.5cm wide, slip-resistant treads and stair-like design provide unmatched comfort and stability. Ideal for jobs that require both frequent climbing up and down, as well as those that require long periods of standing. The Jumbo Step‚ design makes working at heights as comfortable as standing on the ground.

Feature Attributes

Colour:
Silver
Width:
550 mm
Material:
Aluminium
Standards Met:
EN14183, 2003
Weight Capacity:
150 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome