King Kombo Professional


£299.99 Inc VAT (20%)

See all variants from £299.99

Description

Little Giant's King Kombo‚ Professional is the world's first and only 3-in-1 extension ladder, leaning ladder and stepladder combination, in one lightweight package. King Kombo‚ was built for those who get stuff done! King Kombo‚ with ultra-heavy-duty feet, seriously aggressive tread for elite traction and durability for harsh industrial environments. This professional step conforms to inside and outside corners and even offers protection for damageable leaning surfaces like paint, drywall, and stucco and round poles. Speed, power, and safety prepare to be faster and safer than ever on the job!

Feature Attributes

Width:
640 mm
Material:
Aluminium
Colour:
Silver
Item Depth:
180 mm
Weight Capacity:
150 kg
Standards Met:
EN131 Professional

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome