1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders

Large Platform Folding Steps with Safety Gates


See all variants from
£949.99Inc VAT (20%)
See all variants from £949.99

Description

Certified to EN 131 Professional
Non-slip aluminium platform
100mm wide treads with non-slip surface to prevent slips
Non-slip feet

See full description

Feature Attributes

Material:
Aluminium
Product Type:
Folding Steps
Tread Width:
100 mm