Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Step Ladders
Lean to Ladder with Steps, Professional Version, Width 420mm
By MUNK GmbH
See all variants from
£319.99
Inc VAT (20%)
See all variants from
£319.99
Description unavailable
Feature Attributes
Step Depth:
80 mm
Load Capacity:
150 kg
Supplied:
Assembled
Width:
420 mm
Frame Material:
Aluminium
Tread Material:
Aluminium, Ribbed
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome